x

Take 15% off your entire order!

Offer applied at checkout

Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Item #: WBB283946

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $524.00

Quantity

Customers Also Viewed

Eurodib/Orved Eco Vacuum Pro 140 CF/H

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. The Eurodib/Orved Eco Vacuum Pro 140 CF/H features a self-lubricating vacuum pump and automatic vacuum creation/seal. Digital command board and starting electronic switch for easy control. Air re-entry with switch. Sealing beam measures 12-1/4". Pump speed of 140 cf/h.

  • BRAND Orved
  • MANUFACTURERS PART NUMBER EVP
  • WIDTH INCHES 14-1/8 (35.88 cm)
  • DEPTH INCHES 10-1/2 (26.67 cm)
  • HEIGHT INCHES 5 (12.7 cm)
  • COLOR Yellow
  • APPROVALS OR CERTIFICATIONS NSF Listed
  • CONSTRUCTION Plastic
  • PACKAGE QUANTITY 1
  • AMPS 1.5
  • VOLTS 120
  • PUMP SPEED 140
  • SEALING BEAM INCHES 12-1/4 (31.12 cm)
  • WATTS 85
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Replacement AGM Battery 12V 100Ah - 641263, 641264, 641244, 641265, 641407

Item #: RP6451

Not Yet Rated

Ships Same day

$662.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Eurodib/ Orved - Eco Vacuum Pro 140 CF/H

Item #: WBB283946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant