
Price: $62.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Eurodib/Orved 10" x 18" Vacuum Channelled Bags, 100 Microns
Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Vacuum Channelled Bags are made for chamber machines and external vacuum machines. Bags may be used for long-term storing and freezing, and can withstand temperatures of up to 175°F. Bags measure 10" x 18". Sold in case quantities of 100.
Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Vacuum Channelled Bags are made for chamber machines and external vacuum machines. Bags may be used for long-term storing and freezing, and can withstand temperatures of up to 175°F. Bags measure 10" x 18". Sold in case quantities of 100.
- BRAND Orved
- MANUFACTURERS PART NUMBER CB100-3
- WIDTH INCHES 18 (45.72 cm)
- HEIGHT INCHES 12 (30.48 cm)
- COLOR Clear
- CONSTRUCTION Plastic
- PACKAGE QUANTITY 100 Bags/Case
- MICRONS 100
- MIL 3.6
- LENGTH INCHES 18 (45.72 cm)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category

Eurodib/ Orved - 10 x 18 Vacuum Channelled Bags (100 Microns)
$62.95
- Product Information
- Customer Review
- Product Q&A