This 48"L x 24"W x 39"H truck is made with all-welded 12 gauge shelves with powder coating for added durability. Includes 21"L x 12"W writing surface for convenient writing space. Lip Shelves have 1-1/2" retaining lip. Non-marking 5" polyurethane wheels with ball bearings allow smooth transport. Swivel casters include wheel brakes. 1200 lb. capacity. 1 Year Limited Warranty.
Little Giant® Order Picking Truck w/2 Lip Shelves, 1200 lb. Capacity, 48"L x 24"W x 39"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,419.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 1-1/2 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | No |
| Type | Order Picking Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LGL-2448-WSBRK |
| Brand | Little Giant |