x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Order Picking Cart, 2 Tray Shelves,  24"Wx36"L, 1200 Lbs. Cap.

Little Giant® Order Picking Cart, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288640

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $478.95

Quantity

Customers Also Viewed

This 36"L x 24"W x 39"H truck is made with all-welded 12 gauge shelves with powder coating for added durability. Includes 21"W x 12"D writing surface for convenient writing space. Lip Shelves have 1-1/2" retaining lip. Non-marking 5" polyurethane wheels with ball bearings allow smooth transport. Swivel casters include wheel brakes. 1200 lb. capacity. 1 Year Limited Warranty.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 39 (99.06 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER LGL-2436-WSBRK
  • SHELF CLEARANCE INCHES 25 (63.5 cm)
  • SHELF DEPTH INCHES 1-1/2 (3.81 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • TYPE Cart
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Little Giant
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JULIE

    Date: April 23, 2019

    Giant Carts
    Your review:
    These are great for use in our warehouse. The coaches and managers really like them. We started with just one order of 10 and now have about 40.
  • Reviewer: JULIE

    Date: April 23, 2019

    Giant Carts
    Your review:
    At first they just bought 4 to try out, then they requested that we buy 10 more! These are great for our warehouse use.
Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: B288642

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$467.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Order Picking Cart, 2 Tray Shelves,  24"Wx36"L, 1200 Lbs. Cap.

Little Giant® Order Picking Cart, 2 Tray Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant