Protect valuable CPU towers and restrict access to unwanted personnel for safety using this CPU security cabinet. This side cabinet holds CPU towers safely and securely. Made of heavy duty steel with a powder coat finish. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security; includes 2 keys, locks keyed alike. Built-in cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12"W x 22-1/2"D x 21-1/2"H overall. Cabinet interior dimensions 8-1/2"W x 20-7/8"D x 18-1/8"H. CPU storage cabinets can be easily attached to Orbit Workstation Posts (sold separately) using only 4 screws.
Global Industrial
Model # :WB249309FBG
Global Industrial™ Orbit CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans - Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 22-1/2 in |
| Height | 21-1/2 in |
Product Details
| Assembly Required | No |
| Type | CPU Holder |
| Material | Steel |
| Description | CPU Side Car Cabinet |
| Color | Beige |
| Manufacturers Part Number | 249309FBG |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |