Orbis Stakpak Modular Straight Wall Container, 24"L X 22-1/2"W X 8-11/16"H, Gray
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth bottom, Fingertip handles on adjacent sides, Ventilated walls available. 24"x22"x9" footprint. Available Colors: Green, Grey or Blue. Product Clearance: 8-1/8".
ORBIS® Stakpak Modular Straight Wall Container, 24"L x 22-1/2"W x 8-11/16"H, Gray, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 22-1/2 in |
| Height | 8-11/16 in |
| Size (L x W x H) | 24 x 22-1/2 x 8-11/16 in |
| Inside Length | 21-13/32 in |
| Inside Width | 20-1/2 in |
| Inside Height | 8 in |
| Inside Bottom Length | 21-13/32 in |
| Inside Bottom Width | 20-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Lid | No |
| Capacity | 2.06 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | NSO2422-9-GY |
| Stack and/or Nest | Stack |
| Brand | Orbis |