Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Orbis

Model # :WBB649733

MPN #: NXO2422-11-BL

ORBIS® Stakpak Modular Straight Wall Container, 24"L x 22-1/2"W x 10-29/32"H, Blue,Polyethylene

Product Description
Orbis Stakpak Modular Straight Wall Container, 24"L X 22-1/2"W X 10-29/32"H, Blue

The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth or reinforced bottom, Reinforced bottom ensures secure stacking of mixed container loads, Fingertip handles on adjacent sides. 24"x22"x11" footprint. Available Colors: Green, Grey or Blue. Product Clearance: 10-13/32".

PRICE
$139.95

1
1
Available on or around 09/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width22-1/2 in
Height10-29/32 in
Size (L x W x H)24 x 22-1/2 x 10-29/32 in
Inside Length21-13/32 in
Inside Width20-1/2 in
Inside Bottom Length21-13/32 in
Inside Bottom Width20-1/2 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeSolid Straight Wall Container
ColorBlue
LidNo
Capacity2.64 ft³
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberNXO2422-11-BL
Stack and/or NestStack
BrandOrbis