ORBIS Heavy Duty Max Cube BulkPak Containers, 48"L x 44-1/2"W x 26-1/2"H, 1800 Lbs. Capacity
The Heavy Duty Max Cube Bulk containers provide an environmental alternative to single-use boxes or gaylords and are fully recycable at the end of its service life. The all-plastic container connot harbor pests, mold or fungus. Available identification options include cardholders, identification plates and label placards. Optional Lid CKD4845 protects contents (sold separately). Call for details.
ORBIS BulkPak Folding Bulk Container, 48"L x 44-1/2"W x 26-1/2"H, 1800 lb. Cap, Black, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 44-1/2 in |
| Height | 26-1/2 in |
| Size (L x W x H) | 48 x 44-1/2 x 26-1/2 in |
| Inside Length | 44-5/16 in |
| Inside Width | 41-1/2 in |
| Inside Height | 19-1/2 in |
| Weight Capacity | 1800 lbs |
| Weight | 106 lbs |
| Collapsed Height | 12-13/32 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 6.0 |
| Max Dynamic Loaded Stack | 4.0 |
| Material | High Density Polyethylene |
| Manufacturers Part Number | HDMP4845-27 |
| Brand | Orbis |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 21.9 ft³ |
| Casters Included | No |
| Return Ratio | 2.2:1 |
| Package Quantity | 1 |
| Description | Stack 4 High(Dynamic)/6 High(Static) |
| Stack and/or Nest | Stack |