ORBIS Heavy-Duty Fixed Wall BulkPak, 48"L x 45"W x 19-5/16"H, 2000 Lbs. Capacity
The heavy-duty Fixed Wall BulkPak 4845 HD/HDR Series is used extensively by the automotive industry, as it meets the specifications of the Automotive Industry Action Group (AIAG). These containers offer load capacities from 1,500 to 2,000 pounds. The HD containers offer all-plastic picture frame bottom and self-standing sidewalls. The HDR containers feature up to four access doors, including a wing-style access door on the 45" side. Based on the standard AIAG footprint, these containers are designed and constructed to efficiently move, store and ship automotive, appliances and transportation equipment components. These containers are structural-foam molded in high-density polyethylene for durability. Custom protective dunnage is available for all ORBIS BulkPak Containers. Call for details.
ORBIS BulkPak Heavy-Duty Container, 48"L x 45"W x 19-5/16"H, 2000 lb. Capacity, Black, Polyethylene
|
Questions & Answers (0)
Product Description
PRICE
$599.00
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 19-5/16 in |
| Size (L x W x H) | 48 x 45 x 19-5/16 in |
| Inside Length | 44-5/16 in |
| Inside Width | 41-5/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 102 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Black |
| Max Static Loaded Stack | 6 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 6 |
| Capacity | 13.2 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 1:1 |
| Casters Included | No |
| Description | Stack 6 High(Dynamic)/6 High(Static) |
| Package Quantity | 1 |
| Manufacturers Part Number | HDRS4548-19 |
| Stack and/or Nest | Stack |
| Brand | Orbis |