ORBIS FOLDING BULK SHIPPING CONTAINERS
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid protects contents (sold separately).
ORBIS BulkPak Plastic Folding Bulk Shipping Container, 32"L x 30"W x 34"H, 2000 lb. Cap, Black
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$479.95was $599.00
Save $119.05 (20%)
3
3
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 34 in |
| Size (L x W x H) | 32 x 30 x 34 in |
| Inside Length | 29-1/2 in |
| Inside Width | 27-1/2 in |
| Inside Height | 27-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 85 lbs |
| Collapsed Height | 13.1 in |
Product Details
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 12.4 ft³ |
| Material | Plastic |
| Return Ratio | 2.5:1 |
| Casters Included | No |
| Description | Stack 3 High(Dynamic)/6 High(Static) |
| Package Quantity | 1 |
| Manufacturers Part Number | KD 3230-34BLACK |
| Stack and/or Nest | Stack |
| Brand | Orbis |