ORBIS Extended Length Heavy-Duty BulkPak Container, 78"L x 48"W x 34"H, 1500 Lbs. Capacity- Doors Drop on Two Short Sides
The BulkPak 7848 HDR Series containers can fit almost any part of component and replaces other forms of packaging such as metal racking that can rust. All containers can be stacked, without racking, assembled or collapsed. The BulkPak 7848 HDR Series containers were designed to handle extremely long, hard-to-fit parts. These containers are structural-foam molded in high-density polyethylene for durability. Custom protective dunnage is available for all ORBIS BulkPak containers. Optional Lid CHDRT7848 protects contents (sold separately). Call for details.
ORBIS BulkPak Folding Bulk Shipping Container, 78"L x 48"W x 34"H, 1500 lb. Cap, Black, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,679.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 48 in |
| Height | 34 in |
| Size (L x W x H) | 78 x 48 x 34 in |
| Inside Length | 74-1/2 in |
| Inside Width | 44-1/2 in |
| Inside Height | 26-11/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 230 lbs |
| Collapsed Height | 13-5/16 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 4 |
| Max Dynamic Loaded Stack | 3 |
| Material | High Density Polyethylene |
| Manufacturers Part Number | HDR7848-34 |
| Brand | Orbis |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 52.3 ft³ |
| Casters Included | No |
| Return Ratio | 2.6:1 |
| Package Quantity | 1 |
| Description | Stack 3 High(Dynamic)/4 High(Static) |
| Stack and/or Nest | Stack |