Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Optima

Model # :WBB3202508

MPN #: OPX-SS6

Optima OPX-SS Washdown Bench Scale with LED Display, 6 kg x 0.2g, 8-3/8" x 7" Platform

Product Description
Optima Scale's OPX-SS series scales feature full stainless steel construction that not only maximizes the lifespan of the scale, even under rigorous daily use, but also provides a high level of hygiene, which is crucial in environments like commercial kitchens and laboratories. The sealed stainless steel enclosure offers exceptional defence against water splashes, spills, and dust particles, ensuring consistent and reliable performance in challenging conditions. This makes the OPX series an ideal weighing solution for applications where cleanliness and durability are paramount, minimizing downtime and maintenance costs associated with less protected equipment. The versatility of the OPX-SS series extends across various industries, providing accurate and dependable measurements in food processing, chemical handling, and other demanding industrial applications.

Features:
  • Designed to offer a long useful life due to its high resistance against dust and humidity to lower failures in the balance, reducing maintenance costs and supports long-term investments
  • All stainless steel construction for food applications
  • Hermetically sealed against water and dust with IP68 waterproof design (without certification)
  • Large removable, stainless steel weighing platform
  • Waterproof keyboard and display
  • Dual side red LED display
  • Power saving mode
  • Lithium rechargeable battery
  • Anti-static stainless steel weighing pan
  • Automated zero tracking and full range tare
  • Multiple weighing units: lb, oz, kg, g
  • Welded sturdy construction
  • Ideal weighing solution for applications such as portion control, food processing and harsh environments
  • Dimensions: 9" L x 10-3/16" W x 4-1/2" H
  • Pan size: 8-3/8" x 7"
  • Weight: 9 lbs


PRICE
$749.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width10-3/16 in
Height4-1/2 in
Weight Capacity6
Weight9 lbs
Readability0.2
Platform Length8-3/8 in
Unit of Measurementlb, kg, g, oz
Platform Width7 in
Pan/Platform Size8-3/8" x 7"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
MaterialStainless Steel
Manufacturers Part NumberOPX-SS6
BrandOptima
TypeWashdown Bench Scale
ColorSilver
SeriesOPX-SS
Voltage100 - 220 V
Package Quantity1
Battery Life Hours72
Housing MaterialStainless Steel
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

IP & NEMA RatingIP68