Take 15% off your entire order!

Offer applied at checkout

Optional Dome Lid 4613 for Rubbermaid® Plastic Utility Truck

Optional Dome Lid 4613 for Rubbermaid® Plastic Utility Truck

Item #: WB498218

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $527.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Optional 8-1/2"H dome hinged lid allows complete access to contents and meets OSHA sanitary standards.

Weights & Dimensions

  • Width 28 IN (71.12 cm)
  • Height 8-1/2 IN (21.59 cm)
  • Length 43-1/4 IN (109.86 cm)

Product Details

  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG461300BLA
  • Color Family Black

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optional Dome Lid 4613 for Rubbermaid® Plastic Utility Truck

Optional Dome Lid 4613 for Rubbermaid® Plastic Utility Truck

Item #: WB498218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant