The casters provide ease of mobility of the Global Industrial air scrubber. This product has 1 year limited warranty.
Global Industrial
Model # :WB292942
Caster Conversion Kit For Global Industrial Air Scrubber, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Casters |
| Manufacturers Part Number | 292942 |
| For Use With | Global Industrial Model 292938 |
| Brand | Global Industrial |