CELL PHONE LOCKERS
Base for Cell Phone Lockers
Base raises lockers 6" off floor to provide added height and convenience. Helps provide easy access to bottom locker compartments. Base allows lockers to be placed or mounted on floors and hard surfaces. Base measures 22"W x 16"D x 6"H overall. Black finish.
Optional Base For 22"W x 16"D x 6"H Black Locker
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 16 in |
| Height | 6 in |
| Weight | 16 lbs |
| Gauge | 22 ga |
Product Details
| Type | Locker Base |
| Material | Steel |
| Construction Type | Assembled |
| Color | Black |
| Manufacturers Part Number | UVLOCBase-Bik |
| Accessory Type | Locker Base |
| Brand | United Visual Products |