Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vollrath

Model # :WBB1226330

MPN #: 3814

Vollrath® Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter - Pkg Qty 2

Product Description
Vollrath, Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter

Features:
  • Induction Ready
  • Durable spot welded handles
  • High Quality Stainless Steel
PRICE
$539.90  Sold in packages of 2 / $269.95 ea

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5-1/2 in
Gauge21 ga
Diameter14 in

Product Details

Capacity14 qt
MaterialStainless Steel
Package Quantity2
DescriptionOptio Brazier
Manufacturers Part Number3814
BrandVollrath

Compliance & Certifications

CertificationsNSF