Dutch Ovens
Diameter
Depth Range (in)
Gauge
Brand
Material
Capacity
Price
Capacity
15 qt
Diameter
14-1/4 in
Depth
5-3/8 in
Material
Stainless Steel
Capacity
18 qt
Diameter
16-1/4 in
Depth
5-1/2 in
Capacity
24 qt
Diameter
18-1/4 in
Depth
5-3/4 in
Capacity
15 qt
Diameter
14 in
Depth
5-3/5 in
Material
Aluminum
Capacity
15 qt
Diameter
14-1/5 in
Depth
5-1/2 in
Material
Stainless Steel
Capacity
18 qt
Diameter
16 in
Depth
5-1/4 in
Material
Aluminum
Capacity
14 qt
Diameter
14-1/8 in
Depth
7-1/2 in
Capacity
24 qt
Diameter
18 in
Depth
5-1/2 in
Material
Aluminum
Capacity
20 qt
Diameter
15-3/4 in
Depth
5-3/4 in
Material
Stainless Steel
Capacity
12 qt
Diameter
14-1/16 in
Depth
4-3/8 in
Material
Stainless Steel
Capacity
30 qt
Diameter
19-3/4 in
Depth
6 in
Material
Stainless Steel
Capacity
20 qt
Diameter
16-1/4 in
Depth
9 in
Capacity
5 Qt
Diameter
10-1/4 in
Depth
4 in
Material
Cast Iron
Capacity
10 qt
Diameter
12-1/2 in
Depth
4-1/3 in
Material
Stainless Steel
Capacity
24 qt
Diameter
19 in
Depth
4-9/10 in
Material
Aluminum
Capacity
14 qt
Diameter
14 in
Depth
5-1/2 in
Material
Stainless Steel
Capacity
26 qt
Diameter
18-1/4 in
Depth
10 in
Capacity
19 qt
Diameter
15-3/4 in
Depth
6 in
Material
Stainless Steel
Capacity
20 qt
Diameter
15-3/4 in
Depth
5-3/4 in
Material
Stainless Steel
Capacity
25 qt
Diameter
17-7/10 in
Depth
5-9/10 in
Material
Stainless Steel