Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.
Alegacy AP20 - Optima ® III 20 Qt. Stock Pot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11 in |
| Diameter | 12 in |
Product Details
| Capacity | 20 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Optima III Aluminum Stock Pot 20 Qt, 12 Diameter Inches |
| Manufacturers Part Number | AP20 |
| Cover to Fit | APC20 |
| Brand | Alegacy |