Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB299980

MPN #: AP12

Alegacy AP12 - Optima ® III 12 Qt. Stock Pot

Product Description
Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.

PRICE
$97.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth9-1/4 in
Diameter10 in

Product Details

Capacity12 qt
MaterialAluminum
Package Quantity1
DescriptionOptima III Aluminum Stock Pot 12 Qt, 10 Diameter Inches

Manufacturers Part NumberAP12
Cover to FitAPC12
BrandAlegacy