x

Take 15% off your entire order!

Offer applied at checkout

Carlisle RHC02 - OptiClean™ Rack Cover 20-3/8", 20-3/8", 1", White

Carlisle RHC02 - OptiClean™ Rack Cover 20-3/8", 20-3/8", 1", White

Item #: WBB637836

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$109.64 up to 11% OFF

Price: $97.95

Quantity

Customers Also Viewed

OptiClean™ Rack Cover 20-3/8", 20-3/8", 1" - White

Features:
  • Hard cover protects rack contents during storage
  • Prevents debris from settling on clean tableware
  • BPA free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER Rhc02
  • DESCRIPTION Rack Cover
  • COLOR White
  • WIDTH INCHES 20-3/8 (51.74 cm)
  • CONSTRUCTION Abs
  • HEIGHT INCHES 1 (2.54 cm)
  • PACKAGE QUANTITY 1
  • APPROXIMATE SHELF SIZE --
  • LENGTH INCHES 20-3/8 (51.74 cm)
  • TRADEMARK Opticlean™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RHC02 - OptiClean™ Rack Cover 20-3/8", 20-3/8", 1", White

Carlisle RHC02 - OptiClean™ Rack Cover 20-3/8", 20-3/8", 1", White

Item #: WBB637836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant