
$5.20 ea.
Price: $52.00 / Pkg of 10
Customers Also Viewed
12" x 8-5/8" Heavy Stainless Steel Oval Platter.
- LENGTH INCHES 12 (30.48 cm)
- WIDTH INCHES 8-5/8 (21.91 cm)
- BRAND Winco
- DESCRIPTION Oval Platter
- DIAMETER INCHES --
- MANUFACTURERS PART NUMBER OPL-12
- MATERIAL Stainless Steel
- PACKAGE QUANTITY 10
- SHAPE Oval
There are no questions for this product.
Popular item in this category
Winco OPL-14 Oval Platter, 14"L, 8-3/4"W, Stainless Steel, Oval - Pkg Qty 10
Item #: B1359747
Not Yet Rated
Usually ships in 7 to 10 days (ships from US)
$67.00

Winco OPL-12 Oval Platter, 12"L, 8-5/8"W, Stainless Steel, Oval - Pkg Qty 10
$5.2
- Product Information
- Customer Review
- Product Q&A