Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

BioFit Operator Chair -  Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

BioFit Operator Chair - Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

Item #: WB506643BV

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$683.80 up to 9% OFF

Price: $621.00

Quantity

Customers Also Viewed

ERGONOMIC OPERATOR STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard Models include backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment. Black powder coat finished sturdy tubular five-leg base with glides and 18" dia. foot ring. Easy assembly. Durable vinyl upholstery. 15-year limited warranty.

Product Details

  • Seat Adjustment Standard
  • Footrest Included Yes
  • Assembly Required Unassembled
  • Seat Color Family Black
  • Package Quantity 1
  • Casters Included No
  • Style Task Stool
  • Tilt Type Back Only
  • Arm Type Armless
  • Upholstery Material Vinyl
  • Seat Material Vinyl
  • Collection Bridgeport
  • Description Operator
  • Frame Color Family Black
  • Brand BioFit
  • Back Type Low Back
  • Manufacturers Part Number BTS-H-HG-06-P28540 BLACK
  • Frame Material Steel

Compliance & Certifications

  • CAL 117 Certified Yes

Weights & Dimensions

  • Back Height 9-1/2 in (24.13 cm)
  • Seat Height Range 25 to 30 in
  • Seat Width 18-1/2 in (46.99 cm)
  • Seat Height Maximum 25 in (63.5 cm)
  • Back Width 14-1/2 in (36.83 cm)
  • Base 5 Legged
  • Seat Depth 16-1/2 in (41.91 cm)
  • Height Adjustability Type Pneumatic
  • Weight 33 lbs (15 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioFit Operator Chair -  Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

BioFit Operator Chair - Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

Item #: WB506643BV

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant