✓ Robust corrugated material
✓ Compact, lightweight, and stackable
✓ Stores flat when not in use
Arrange small parts and similar types of supplies in our Global Industrial 4" x 12" x 4-1/2" Open Top White Corrugated Bin Boxes. These lightweight corrugated bins are ideal for fitting components, bolts, and small tool accessories. Ideal for organizing work areas. Durable one-piece construction. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Easy to assemble. Ships and stores flat.
Global Industrial
Model # :WB228173
Global Industrial Open Top Corrugated Bin Box, 4"W x 12"L x 4-1/2"H, White - Pkg Qty 50
|
Questions & Answers (0)
Product Description
PRICE
$41.50 Sold in packages of 50 / $0.83 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 12 x 4 x 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Type | Single Wall |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | 228173 |
| Brand | Global Industrial |