SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 64"W x 28"D Woodworking Bench, Maple

Diversified Spaces 64"W x 28"D Woodworking Bench, Maple

Item #: WBB336102

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,299.25 up to 48% OFF

Price: $2,777.00

Quantity

Customers Also Viewed

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Glue & Stain Table

Glue & Stain Table

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench

Side Clamp Glue Bench

Open Style 2-Station Workbench W/ 2 Vises

This workbench has a large work surface and plenty of open storage space on the maple plywood lower shelf. The base is constructed of solid 2-1/4" maple legs and frame. The top is 2-1/4" thick maple; for 2-people (28" x 64" top). The unit is finished with an earth-friendly UV finish. With 2 vises.

Weights & Dimensions

  • Depth 28 in (71.12 cm)
  • Width 64 in (162.56 cm)
  • Weight Capacity 600 lbs (272.73 kg)
  • Height 32 in (81.28 cm)
  • Weight 240 lbs (109.09 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Number of Shelves 1
  • Type Woodworking Workbench
  • Number of Compartments --
  • Top Material Maple
  • Brand Diversified Spaces
  • Leg Style Square Tubular Leg
  • Material Maple
  • Manufacturers Part Number WW2-2V
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 64"W x 28"D Woodworking Bench, Maple

Diversified Spaces 64"W x 28"D Woodworking Bench, Maple

Item #: WBB336102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant