Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Boxer® Open Starter, OSB73-1236-7, 36"W x 12"D x 73"H, 7 Shelves, 20 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Boxer® Open Starter, OSB73-1236-7, 36"W x 12"D x 73"H, 7 Shelves, 20 Ga, Dark Gray

Item #: WBB847373

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $411.95

Quantity

Customers Also Viewed

Tri-Boro Boxer® Open Starter, OSB85-1236-5L, 36"W x 12"D x 85"H, 5 Shelves, 22 Ga, Dark Gray

Tri-Boro Boxer® Open Starter, OSB85-1236-5L, 36"W x 12"D x 85"H, 5 Shelves, 22 Ga, Dark Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Plastic Twin Jumbo Roll Toilet Tissue Dispenser, Two 9" Rolls, Gray

Global Industrial™ Plastic Twin Jumbo Roll Toilet Tissue Dispenser, Two 9" Rolls, Gray

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 36 IN (91.44 cm)
  • Height 73 IN (185.42 cm)
  • Gauge 20 GA
  • Weight 77 LBS (35 kg)

Product Details

  • Country of Origin USA
  • Number of Shelves 7
  • Type Starter
  • Unit Type Open
  • Brand Tri-Boro
  • Material Steel
  • Shelf Capacity 850 LBS (386.36 kg)
  • Manufacturers Part Number OSB73-1236-7-Dark Gray
  • Color Family Gray

Warranty

  • Warranty 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Boxer® Open Starter, OSB73-1236-7, 36"W x 12"D x 73"H, 7 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Open Starter, OSB73-1236-7, 36"W x 12"D x 73"H, 7 Shelves, 20 Ga, Dark Gray

Item #: WBB847373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant