Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB558830A

Nexel® 3 Shelf Truck, Chrome, 36"W x 24"D x 69"H, Polyurethane Plate Casters, 4 Swivel

Product Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.

PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$559.00
Buy 3+ units
$519.00Save $40.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height69 in
Weight Capacity1000 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf Type2 Flat Wire, 1 Solid Galvanized
Shelf Capacity800, 600 lbs
ColorChrome
Caster TypePlate
Wheel Type4 Swivel
FinishChrome
Number of Shelves3
MaterialSteel
Number of Side PanelsOpen
Base TypeDolly Base
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF