Take 15% off your entire order!

Offer applied at checkout

+

36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks

36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks

Item #: WB241284

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $324.95

Quantity

OPEN FRONT TRAY
FOR ADJUSTABLE TRAY TRUCK


Use 15"D Trays on 24" and 40" D Trucks. 14 gauge powder coated steel.

Cannot be used on 30"D Trucks.

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 36 IN (91.44 cm)
  • Height 5 IN (12.7 cm)

Product Details

  • Type Open Front
  • Brand Jamco
  • Material Steel
  • Shelf Type Solid
  • Manufacturers Part Number T6
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kimber

    Date: April 23, 2019

    Great Product !!
    Your review:
    We use the shelving units at our business to store our Chain Cutters on. The fit is perfect !!
Product Q & A

There are no questions for this product.

Save $8.00 with this comparable product

Little Giant® 15" Deep Tray AF-SHELF-15, Flush Front Edge

Item #: B288242

(1)

Usually ships in 10 to 13 days (ships from US)

$316.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks

36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks

Item #: WB241284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant