
Price: $96.95
Customers Also Viewed
Stainless Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.
- DESCRIPTION One-Piece Threaded Clamping Collar
- CONSTRUCTION Stainless Steel
- UPC 044861217160
- WIDTH INCHES 5/8 (1.59 cm)
- MANUFACTURERS PART NUMBER TC-175-16-S
- OUTSIDE DIAMETER INCHES 3" (7.62 cm)
- BRAND Climax Metal
- WEIGHT LBS. 0.7750 (.35 kg)
There are no questions for this product.
Popular item in this category
One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-200-12-S
Item #: B282704
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$121.95

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-175-16-S
$96.95
- Product Information
- Customer Review
- Product Q&A