Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283057

MPN #: TC-112-12-S

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-112-12-S

Product Description
One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 2-1/8" outside diameter.

Stainless Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.

PRICE
$88.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.3 lbs
Diameter2-1/8 in

Product Details

MaterialStainless Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberTC-112-12-S
BrandClimax Metal