Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282855

MPN #: TC-062-18

One-Piece Threaded Clamping Collar Recessed Screw, Black Oxide Steel, TC-062-18

Product Description
One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 1-1/2" outside diameter.

Black Oxide Plated Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.

PRICE
$14.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13/32 in
Weight0.2 lbs
Diameter1-1/2 in

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberTC-062-18
BrandClimax Metal