Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282793

MPN #: TC-031-24-S

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-031-24-S

Product Description
One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 13/16" outside diameter.

Stainless Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.

PRICE
$25.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Weight0 lbs
Diameter13/16 in

Product Details

MaterialStainless Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberTC-031-24-S
BrandClimax Metal