Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282746

MPN #: TC-025-20

One-Piece Threaded Clamping Collar Recessed Screw, Black Oxide Steel, TC-025-20

Product Description
One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 9/11" outside diameter.

Black Oxide Plated Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.

PRICE
$8.60

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Weight0 lbs
Diameter9/11 in

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberTC-025-20
BrandClimax Metal