One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 2"-12 bore, 3" outside diameter.
Black Oxide Plated Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.
One-Piece Threaded Clamping Collar, Black Oxide Steel, ISTC-200-12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 0.7 lbs |
| Diameter | 3 in |
| Bore Size | 2"-12 |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Threaded Clamping Collar |
| Manufacturers Part Number | ISTC-200-12 |
| Brand | Climax Metal |