Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283150

MPN #: ISTC-137-12

One-Piece Threaded Clamping Collar, Black Oxide Steel, ISTC-137-12

Product Description
One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 1-3/8"-12 bore, 2-1/4" outside diameter.

Black Oxide Plated Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.

PRICE
$35.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight0 lbs
Diameter2-1/4 in
Bore Size1-3/8"-12

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberISTC-137-12
BrandClimax Metal