One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 1-3/8"-06 bore, 2-1/4" outside diameter.
Stainless Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.
One-Piece Threaded Clamping Collar, Stainless Steel, ISTC-137-06-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0 lbs |
| Diameter | 2-1/4 in |
| Bore Size | 1-3/8"-06 |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Threaded Clamping Collar |
| Manufacturers Part Number | ISTC-137-06-S |
| Brand | Climax Metal |