One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 1"-14 bore, 1-3/4" outside diameter.
Stainless Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.
One-Piece Threaded Clamping Collar, Stainless Steel, ISTC-100-14-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 0.2 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 1"-14 |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Threaded Clamping Collar |
| Manufacturers Part Number | ISTC-100-14-S |
| Brand | Climax Metal |