Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283497

MPN #: ISTC-087-09-S

One-Piece Threaded Clamping Collar, Stainless Steel, ISTC-087-09-S

Product Description
One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 7/8"-09 bore, 1-5/8" outside diameter.

Stainless Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.

PRICE
$56.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.1 lbs
Diameter1-5/8 in
Bore Size7/8"-09

Product Details

MaterialStainless Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberISTC-087-09-S
BrandClimax Metal