Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283400

MPN #: ISTC-050-20

One-Piece Threaded Clamping Collar, Black Oxide Steel, ISTC-050-20

Product Description
One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 1/2"-20 bore, 1-1/8" outside diameter.

Black Oxide Plated Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.

PRICE
$13.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13/32 in
Weight0.1 lbs
Diameter1-1/8 in
Bore Size1/2"-20

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberISTC-050-20
BrandClimax Metal