Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283507

MPN #: ISTC-037-16-S

One-Piece Threaded Clamping Collar, Stainless Steel, ISTC-037-16-S

Product Description
One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 3/8"-16 bore, 7/8" outside diameter.

Stainless Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.

PRICE
$23.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Weight0.1 lbs
Diameter7/8 in
Bore Size3/8"-16

Product Details

MaterialStainless Steel
DescriptionOne-Piece Threaded Clamping Collar
Manufacturers Part NumberISTC-037-16-S
BrandClimax Metal