One-Piece Threaded Clamping Collar ISTC-Series, Climax Metal, 1/4"-28 bore, 11/16" outside diameter.
Stainless Steel One-Piece Threaded Clamping Collars. Design fully engages the thread for secure locking.
One-Piece Threaded Clamping Collar, Stainless Steel, ISTC-025-28-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0 lbs |
| Diameter | 11/16 in |
| Bore Size | 1/4"-28 |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Threaded Clamping Collar |
| Manufacturers Part Number | ISTC-025-28-S |
| Brand | Climax Metal |