Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283548

MPN #: ISCC-062-062SKW

One-Piece Industry Standard Clamping Couplings w/Keyway, 5/8", Stainless Steel

Product Description
One-Piece Industry Standard Clamping Couplings w/Keyway ISCC-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.

Stainless Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

PRICE
$219.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Diameter1-5/16 in
Bore Size5/8"

Product Details

MaterialStainless Steel
DescriptionOne-Piece Clamping Coupling w/Keyway
Manufacturers Part NumberISCC-062-062SKW
BrandClimax Metal