One-Piece Industry Standard Clamping Couplings w/Keyway ISCC-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
One-Piece Industry Standard Clamping Couplings w/Keyway, 3/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Diameter | 7/8 in |
| Bore Size | 3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling w/Keyway |
| Manufacturers Part Number | ISCC-037-037-KW |
| Brand | Climax Metal |