Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Climax Metal

Model # :WBB283098

MPN #: ISCC-150-100

1-Piece Industry Standard Clamping Couplings, 1-1/2", Black Oxide Steel

Product Description
One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 1-1/2" bore, 2-5/8" outside diameter.

Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

PRICE
$199.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Diameter2-5/8 in
Bore Size1-1/2"

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Clamping Coupling
Manufacturers Part NumberISCC-150-100
BrandClimax Metal