One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 1-3/8" bore, 2-1/4" outside diameter.
Stainless Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
One-Piece Industry Standard Clamping Coupling, 1-3/8", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 2-1/4 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | ISCC-137-100-S |
| Brand | Climax Metal |