Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283264

MPN #: ISCC-137-100

One-Piece Industry Standard Clamping Couplings, 1-3/8", Black Oxide Steel

Product Description
One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 1-3/8" bore, 2-1/4" outside diameter.

Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

PRICE
$155.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Diameter2-1/4 in
Bore Size1-3/8"

Product Details

MaterialBlack Oxide Steel
DescriptionOne-Piece Clamping Coupling
Manufacturers Part NumberISCC-137-100
BrandClimax Metal