One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.
Stainless Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
One-Piece Industry Standard Clamping Couplings, 1", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 1" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | ISCC-100-100-S |
| Brand | Climax Metal |