Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283518

MPN #: ISCC-075-075-S

One-Piece Industry Standard Clamping Couplings, 3/4", Stainless Steel

Product Description
One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 3/4" bore, 1-1/2" outside diameter.

Stainless Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

PRICE
$169.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
Diameter1-1/2 in
Bore Size3/4"

Product Details

MaterialStainless Steel
DescriptionOne-Piece Clamping Coupling
Manufacturers Part NumberISCC-075-075-S
BrandClimax Metal