Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB861754

MPN #: 62595

RIDGID® One-Piece Flat Sewer Tape W/Carrier, 50'L, 3/4"W, 1/8" Thickness, 4"-6" Line Cap.

Product Description
RIDGID® One-Piece Flat Sewer Tape W/ Carrier, 50'L, 3/4"W, 1/8" Thickness, 4"-6" Line Cap.

    Features:
  • Sizes and lengths for use on sewer and drain lines through 8" (200mm) in diameter and up to 100' (30m) in length.
  • Carrier included with all except 25' model.
  • All models have a hand grip and a spear point at one end and roller ball at the other.
PRICE
$1,079.00

1
1
Available on or around 10/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width3/4 in
For Use with Pipe Size4 to 6 in
Thickness1/8 in

Product Details

IncludesCarrier
Description50'L, 3/4"W, 1/8" Thickness, 4"-6" Line Cap
SeriesE-2737
Manufacturers Part Number62595
BrandRIDGID

Warranty

WarrantyLifetime