- Features:
- Sizes and lengths for use on sewer and drain lines through 8" (200mm) in diameter and up to 100' (30m) in length.
- Carrier included with all except 25' model.
- All models have a hand grip and a spear point at one end and roller ball at the other.
RIDGID® One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap.
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® One-Piece Flat Sewer Tape W/ Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap.
PROMOTIONAL PRICE
$1,319.00was $1389.00
Save $70.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 3/4 in |
| For Use with Pipe Size | 2 to 4 in |
| Thickness | 1/16 in |
Product Details
| Includes | Carrier |
| Description | 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap |
| Series | E-2731 |
| Manufacturers Part Number | 62565 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |