One-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 2" bore, 3-1/4" outside diameter.
Black Oxide Plated Steel One-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.
One-Piece Clamping Couplings Recessed Screw, 2", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Diameter | 3-1/4 in |
| Bore Size | 2" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Recessed Screw |
| Manufacturers Part Number | CC-200-200 |
| Brand | Climax Metal |